Shop All Individual & Bulk O-Rings
Midwest Fastener
6-1/2" x 7" x 1/4" X-Large Rubber O-Rings 2PK
Mfr # 33064
Zoro # G002513437
product price: $8.29
/pk 2, $4.15/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 1/4"
- Type O-Ring
- Diameter 1 6-1/2"
- Diameter 2 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33064
- Zoro # G002513437
- UPC # 738287330649
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 6-1/2" |
Diameter 2 | 7" |
Length 1 | 7" |
Details
Material | Rubber |
Thickness | 1/4" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Aluminum Handle 36 Inch, 2PK (C02H075749-AL)
- ZORO SELECT Manual Hydraulic GAV 1101 Standard Traffic Door Closer Heavy Duty Interior and Exterior, Bronze (1101BF x 690 GAV)
- M-D Weatherstrip Rbr A&M 10' (01033)
- ZORO SELECT O-Ring, Buna N, Dash 216, 1-1/8, 1.387, PK25 (U38801.012.0112)
- MIDWEST FASTENER 7/16" x 5/8" x 3/32" Rubber O-Rings 10PK (64806)
- MIDWEST FASTENER 3/4" x 15/16" x 3/32" Rubber O-Rings 10PK (64813)
- MIDWEST FASTENER 3-1/2" x 3-3/4" x 1/8" O-Rings 4PK (33601)
- MIDWEST FASTENER 1-1/4" x 1-1/2" x 1/8" Rubber O-Rings 10PK (64837)
- MIDWEST FASTENER 1-1/2" x 1-7/8" x 3/16" Rubber O-Rings 4PK (78241)
- MIDWEST FASTENER 3/8" x 9/16" x 3/32" Rubber O-Rings 10PK (64805)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK100 (1RHB9)
- Midwest Fastener Individual & Bulk O-Rings