Shop All Shelf Brackets
Midwest Fastener
5mm Zinc Plated Steel Divided Pin Shelf Rests 25PK
Mfr # 72005
Zoro # G902509134
product price: $7.19
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application 5mm Hole
- Type Shelf Support
- Finish Zinc
- Diameter 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72005
- Zoro # G902509134
- UPC # 738287720051
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter | 5mm |
Drill Size | 5mm |
Details
Material | Steel |
Application | 5mm Hole |
Type | Shelf Support |
Finish | Zinc |
Style | Divided Pin |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FTR ENTERPRISES Nesting Container, Clear, Acrylic, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (BCAM-L)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S95)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-24)
- TENNSCO Shelf Riser, 72 W x 10-1/2 D x 18 H, Gray (R-107218)
- MIDWEST FASTENER 1/2" Nail-In Flattened White Nickel Shelf Supports 20PK (66226)
- MIDWEST FASTENER 5mm x 28mm Locking Shelf Support 6PK (930408)
- MIDWEST FASTENER 1/4" x 5/8" Almond Colored Plastic Locking Shelf Supports 8PK (66251)
- MIDWEST FASTENER 5mm x 13mm Brass Plated Steel Shelf Rest 25PK (72003)
- MIDWEST FASTENER 1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK (66252)
- MIDWEST FASTENER 1/4" x 1/2" White Cushioned Nickel Plated Steel Shelf Supports 20PK (66254)
- KNAPE & VOGT John Sterling White Steel Bracket 12 Ga. 6 in. L 100 lb (RP-0091-6WT)
- Midwest Fastener Shelf Brackets