Shop All Shelf Brackets
Midwest Fastener
5mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK
Mfr # 930407
Zoro # G702509129
product price: $8.19
/pk 6, $1.37/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy|Vinyl
- Diameter 5mm
- Type Shelf Support
- Finish Nickel
- Length 1 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930407
- Zoro # G702509129
- UPC # 719199304072
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter | 5mm |
Length 1 | 22mm |
Drill Size | 5mm |
Details
Material | Zinc Alloy|Vinyl |
Type | Shelf Support |
Finish | Nickel |
Style | Oval Rest |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Leak Gauge, Tank, 60", 2"NPT (K-2-60)
- KESSEBOHMER Dispensa Trays 10W Champagne/Maple 2500130103, 2PK (2500130103)
- KENNEDY Single Rod Pegboard Hook, 4" L, 2 -1/4" W (99830)
- VALLEY CRAFT Jumbo Bin-Shelf Cabinet, 48"Wx24"Dx78 (F87451A6)
- MIDWEST FASTENER 1/4" x 0.4" White Plastic Locking Shelf Supports 8PK (66248)
- MIDWEST FASTENER 1/2" Nail-In Flattened White Nickel Shelf Supports 20PK (66226)
- MIDWEST FASTENER 1/4" x 5/8" Almond Colored Plastic Locking Shelf Supports 8PK (66251)
- MIDWEST FASTENER 5mm x 13mm Brass Plated Steel Shelf Rest 25PK (72003)
- MIDWEST FASTENER 5mm Nickel Spoon Shelf Support 24 24PK (930421)
- MIDWEST FASTENER 1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK (66252)
- REEVE Shelf Bracket Heavy Duty 400MM, White, 10PK (I-208-400-W)
- Midwest Fastener Shelf Brackets