Shop All Shelf Brackets
Midwest Fastener
5mm x 22mm Locking Round Bumper Shelf Support 6PK
Mfr # 930405
Zoro # G202509117
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy|Vinyl
- Diameter 5mm
- Finish Nickel
- Type Shelf Support
- Length 1 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930405
- Zoro # G202509117
- UPC # 719199304058
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter | 5mm |
Length 1 | 22mm |
Drill Size | 5mm |
Details
Material | Zinc Alloy|Vinyl |
Finish | Nickel |
Type | Shelf Support |
Style | Round Bumper |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Six Tier Box Locker, 12 in W, 18 in D, 78 in H, Gray (5524GR)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Green (QUS270GN)
- KNAPE & VOGT Shelf Prefinished12X36In Wlnut (1980 W 12X36)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 60"Wx36"D (CVT-6036)
- MIDWEST FASTENER 5mm Clear Dual Stem HD Shelf Support 4PK (930431)
- MIDWEST FASTENER 5mm x 10mm Clear Plastic Shelf Supports 20PK (66243)
- MIDWEST FASTENER 5mm Zinc Plated Steel Divided Pin Shelf Rests 25PK (72005)
- MIDWEST FASTENER 5mm x 13mm Brass Plated Steel Shelf Rest 25PK (72003)
- MIDWEST FASTENER 5mm x 17mm Straight Shelf Support 16 16PK (930402)
- MIDWEST FASTENER 5mm x 13mm x 18mm Brown Plastic Shelf Supports 20PK (66233)
- STARTECH.COM 6U 12" Wall Mounting Bracket, WALLMOUNT6 (WALLMOUNT6)
- Midwest Fastener Shelf Brackets