Shop All Shelf Brackets
Midwest Fastener
5mm x 22mm Angular Rubber Pad Shelf Support 6PK
Mfr # 930404
Zoro # G402509122
product price: $8.39
/pk 6, $1.40/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy|Vinyl
- Finish Nickel
- Type Shelf Support
- Diameter 5mm
- Length 1 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930404
- Zoro # G402509122
- UPC # 719199304041
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter | 5mm |
Length 1 | 22mm |
Drill Size | 5mm |
Details
Material | Zinc Alloy|Vinyl |
Finish | Nickel |
Type | Shelf Support |
Style | Rubber Pad |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- QUANTUM STORAGE SYSTEMS Clear Plastic Label Holder, 3 in L, 1 13/32 in W (PS-LH3CL)
- DURHAM MFG Compartment Drawer with 16 compartments, Steel (113-17-S1158)
- SIMPSON STRONG-TIE CONNECTOR SCREW #10X2.5"" (SD10212R100-R)
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- MIDWEST FASTENER 1/4" x 0.4" White Plastic Locking Shelf Supports 8PK (66248)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Shelf Supports 15PK (66222)
- MIDWEST FASTENER 5mm Clear Dual Stem HD Shelf Support 4PK (930431)
- MIDWEST FASTENER 5mm Nickel Spoon Shelf Support 24 24PK (930421)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Fluted Shelf Supports 20PK (66228)
- ECONOCO Add-On Bracket Smooth, 1/8" Thick 25PK (G12)
- Midwest Fastener Shelf Brackets