Shop All Shelf Brackets
Midwest Fastener
5mm x 18mm Rubber Rest Shelf Support 6PK
Mfr # 930403
Zoro # G402509146
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel|Vinyl
- Type Shelf Support
- Finish Zinc
- Diameter 5mm
- Length 1 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930403
- Zoro # G402509146
- UPC # 719199304034
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Diameter | 5mm |
Length 1 | 18mm |
Drill Size | 5mm |
Details
Material | Steel|Vinyl |
Type | Shelf Support |
Finish | Zinc |
Style | Rubber Rest |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angled L-Hook, 1-1/2", PK50 (787CY3)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 16 in D, 66 in W, 24 in H, 1 Shelves, Black (S6616A)
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168SCLAR)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBSS)
- MIDWEST FASTENER 5mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930407)
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- MIDWEST FASTENER 5mm Clear Dual Stem HD Shelf Support 4PK (930431)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Shelf Supports 15PK (66222)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Fluted Shelf Supports 20PK (66228)
- MIDWEST FASTENER 1/2" Nail-In Flattened White Nickel Shelf Supports 20PK (66226)
- PRIME-LINE Staircase Handrail Support Bracket, Diecast Zinc Construction, Satin Finish Single Pack (MP11231-1)
- Midwest Fastener Shelf Brackets