Shop All Shelf Brackets
Midwest Fastener
5mm x 18mm Nickel Plated Steel Rubber Ring Shelf Support 6PK
Mfr # 930413
Zoro # G502509107
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Diameter 5mm
- Finish Nickel
- Type Shelf Support
- Length 1 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930413
- Zoro # G502509107
- UPC # 719199304133
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter | 5mm |
Length 1 | 18mm |
Drill Size | 5mm |
Details
Material | Steel |
Finish | Nickel |
Type | Shelf Support |
Style | Rubber Ring |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Wire Shelving, Black Epoxy, 24W X 24D X 74H (24247B)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 30 x 72" (WST1-3072-AH)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 36 W (2HFX3)
- 80/20 End Fastener, For 40 Series (40-3891)
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Shelf Supports 15PK (66222)
- MIDWEST FASTENER 3mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930406)
- MIDWEST FASTENER 1/4" x 1/2" Nickel Plated Steel Shelf Supports 20PK (66245)
- MIDWEST FASTENER 5mm x 13mm Brass Plated Steel Shelf Rest 25PK (72003)
- MIDWEST FASTENER 5mm x 28mm Locking Shelf Support 6PK (930408)
- PRIMELINE TOOLS Shelf Brackets, 12-in. x 14-in., Stamped Steel, Gray Enamel Finish (2 Pack) (MP11415)
- Midwest Fastener Shelf Brackets