Shop All Spring Pins
Midwest Fastener
5mm x 16mm Plain Steel Tension Pins 1 12PK
Mfr # 32292
Zoro # G202506420
product price: $4.29
/pk 12, $0.36/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 5 mm
- Fastener Length 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32292
- Zoro # G202506420
- UPC # 738287322927
- Country of Origin China
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 16 mm |
Diameter | 5mm |
Length 1 | 16mm |
Details
Pin Item | Tension Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Material | Steel |
Type | Tension Pin |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 100 PK (06873)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-5884)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (51455)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 6 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9600)
- MIDWEST FASTENER 1/2" x 2-1/2" Plain Steel Tension Pins 4PK (72813)
- MIDWEST FASTENER 1/8" x 3/4" Plain Steel Tension Pins 36 36PK (61184)
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Tension Pins 4 42PK (61183)
- MIDWEST FASTENER 1/8" x 3/4" 18-8 Stainless Steel Tension Pins 20PK (38884)
- MIDWEST FASTENER 3/16" x 3/4" Plain Steel Tension Pins 20PK (72775)
- MIDWEST FASTENER 1/16" x 1/2" Plain Steel Tension Pins 30PK (72742)
- MIDWEST FASTENER 1/4" x 1" 18-8 Stainless Steel Tension Pins 8PK (38894)
- Midwest Fastener Spring Pins