Shop All Shelf Brackets
Midwest Fastener
5mm x 13mm x 18mm White Plastic Shelf Supports 20PK
Mfr # 66231
Zoro # G602509113
product price: $6.45
/pk 20, $0.32/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Shelf Support
- Application 5mm Hole
- Finish White
- Diameter 1 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66231
- Zoro # G602509113
- UPC # 738287662313
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter 1 | 5mm |
Diameter 2 | 13mm |
Length 1 | 18mm |
Drill Size | 5mm |
Details
Material | Plastic |
Type | Shelf Support |
Application | 5mm Hole |
Finish | White |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1818-1HG)
- TRITON PRODUCTS 36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Aluminum Frame Tool Cart 56 pc. LocHook Asst 4 Hanging Bins (LBC-18H)
- CRAWFORDS 14480-100 8 in. Double Straight Peg Hook (751295)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QOH5-3624S)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Fluted Shelf Supports 20PK (66228)
- MIDWEST FASTENER 1/4" x 1/2" Nickel Plated Steel Shelf Supports 20PK (66245)
- MIDWEST FASTENER 1/4" x 5/8" Almond Colored Plastic Locking Shelf Supports 8PK (66251)
- MIDWEST FASTENER 5mm Zinc Plated Steel Divided Pin Shelf Rests 25PK (72005)
- MIDWEST FASTENER 1/2" Nail-In Flattened White Nickel Shelf Supports 20PK (66226)
- MIDWEST FASTENER 5mm x 13mm Brass Plated Steel Shelf Rest 25PK (72003)
- CLOSETMAID 20 Shelf Track Bracket (285500)
- Midwest Fastener Shelf Brackets