Shop All Shelf Brackets
Midwest Fastener
5mm x 13mm x 18mm Brown Plastic Shelf Supports 20PK
Mfr # 66233
Zoro # G102509132
product price: $6.69
/pk 20, $0.33/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Shelf Support
- Finish Brown
- Application 5mm Hole
- Diameter 1 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66233
- Zoro # G102509132
- UPC # 738287662337
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter 1 | 5mm |
Diameter 2 | 13mm |
Length 1 | 18mm |
Drill Size | 5mm |
Details
Material | Plastic |
Type | Shelf Support |
Finish | Brown |
Application | 5mm Hole |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 10-7/8 in L, Blue, 8 PK (K-QUS230BL-8)
- DURHAM MFG Compartment Drawer Insert with 16 compartments, Polypropylene, 3" H x 18 in W (124-95-16-IND)
- EXTREME MAX Extreme Max 5001.6035 H Cleaning Station Organizer Enclosed Race Trailer Shop Garage Storage (5001.6035)
- HALLOWELL Locker Coat Rod, W 12 In, Steel (PPCR12)
- MIDWEST FASTENER 1/4" x 0.4" Nickel Plated Steel Shelf Supports 20PK (66246)
- MIDWEST FASTENER 1/4" x 1/2" White Cushioned Nickel Plated Steel Shelf Supports 20PK (66254)
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- MIDWEST FASTENER 5mm x 13mm Brass Plated Steel Shelf Rest 25PK (72003)
- MIDWEST FASTENER 5mm Nickel Spoon Shelf Support 24 24PK (930421)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Shelf Supports 15PK (66222)
- KNAPE & VOGT Draw Rear MNT Bracket (1805-101P)
- Midwest Fastener Shelf Brackets