Shop All Shelf Brackets
Midwest Fastener
5mm x 13mm x 18mm Beige Plastic Shelf Supports 20PK
Mfr # 66232
Zoro # G402509108
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Beige
- Type Shelf Support
- Application 5mm Hole
- Diameter 1 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66232
- Zoro # G402509108
- UPC # 738287662320
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter 1 | 5mm |
Diameter 2 | 13mm |
Length 1 | 18mm |
Drill Size | 5mm |
Details
Material | Plastic |
Finish | Beige |
Type | Shelf Support |
Application | 5mm Hole |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Blue, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Blue)
- PRIMELINE TOOLS 1/4 in. Nickel-Plated Glass Shelf-Support Peg (8 Pack) (U 10163)
- VESTIL REPLACEMENT STEEL HANDLE FOR PAIL (PAIL-HDL)
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Fluted Shelf Supports 20PK (66228)
- MIDWEST FASTENER 1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK (66252)
- MIDWEST FASTENER 5mm x 17mm Straight Shelf Support 16 16PK (930402)
- MIDWEST FASTENER 1/2" Nail-In Flattened White Nickel Shelf Supports 20PK (66226)
- MIDWEST FASTENER 5mm Nickel Spoon Shelf Support 24 24PK (930421)
- MIDWEST FASTENER 5mm x 13mm x 18mm Brown Plastic Shelf Supports 20PK (66233)
- ZORO SELECT Shelf Support Clip, 1-1/4" L, Nylon (45-100)
- Midwest Fastener Shelf Brackets