Shop All Shelf Brackets
Midwest Fastener
5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK
Mfr # 66242
Zoro # G402509115
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application 5mm Hole
- Type Shelf Support
- Finish Nickel Plated With White Cover
- Diameter 2 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66242
- Zoro # G402509115
- UPC # 738287662429
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter 2 | 13mm |
Diameter 1 | 5mm |
Drill Size | 5mm |
Details
Material | Steel |
Application | 5mm Hole |
Type | Shelf Support |
Finish | Nickel Plated With White Cover |
Style | Cushioned |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod, Pk5 (6YB85)
- FLEMING SUPPLY 12 Drawer Storage Plastic Organizer with 4 Large and 8 Small Compartments for Desktop or Wall Mount (874432ZZV)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- FAZTEK T Nut w/Cap Screw, Type 15, PK15 (15FAC3800)
- MIDWEST FASTENER 5mm x 13mm Brass Plated Steel Shelf Rest 25PK (72003)
- MIDWEST FASTENER 5mm Clear Dual Stem HD Shelf Support 4PK (930431)
- MIDWEST FASTENER 5mm x 28mm Locking Shelf Support 6PK (930408)
- MIDWEST FASTENER 1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK (66252)
- MIDWEST FASTENER 1/4" x 0.4" Nickel Plated Steel Shelf Supports 20PK (66246)
- MIDWEST FASTENER 3mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930406)
- EKENA MILLWORK Bradford Steel Bracket, Powder Coated Black 2"W x 9"D x 9"H (BKTM02X09X09BRPBL)
- Midwest Fastener Shelf Brackets