Shop All Shelf Brackets
Midwest Fastener
5mm x 13mm Brown Cushioned Brass Plated Steel Shelf Supports 20PK
Mfr # 66241
Zoro # G602509144
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Shelf Support
- Application 5mm Hole
- Finish Brass Plated With Brown Cover
- Diameter 2 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66241
- Zoro # G602509144
- UPC # 738287662412
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter 2 | 13mm |
Diameter 1 | 5mm |
Drill Size | 5mm |
Details
Material | Steel |
Type | Shelf Support |
Application | 5mm Hole |
Finish | Brass Plated With Brown Cover |
Style | Cushioned |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO LH Corner Seismic Floor Anchor, RD (190320A-RD)
- MANHATTAN COMFORT Steel Garage Storage Cabinet, 30 in W, 30.3 in H (5GMC)
- TRITON PRODUCTS 48 In. W x 96 In. H x 1/4 In. D White Polypropylene Pegboard with 1/4 In. Hole Size (DB-96)
- STEEL KING Channel Beam, Bolted, Structural Style, 3" H, 72 in W, 1 5/16 in D, Yellow (CB7XL300072BP52-30YW-2PK)
- MIDWEST FASTENER 5mm x 17mm Straight Shelf Support 16 16PK (930402)
- MIDWEST FASTENER 1/4" x 0.4" White Plastic Locking Shelf Supports 8PK (66248)
- MIDWEST FASTENER 5mm Nickel Spoon Shelf Support 24 24PK (930421)
- MIDWEST FASTENER 1/4" x 1/2" Nickel Plated Steel Shelf Supports 20PK (66245)
- MIDWEST FASTENER 5mm Clear Dual Stem HD Shelf Support 4PK (930431)
- MIDWEST FASTENER 1/4" x 0.4" Nickel Plated Steel Shelf Supports 20PK (66246)
- ICC EZ Fold Wall Mount Hinged Bracket 2 RMS (ICCMSABRS2)
- Midwest Fastener Shelf Brackets