Shop All Shelf Brackets
Midwest Fastener
5mm x 13mm Brass Plated Steel Shelf Rest 25PK
Mfr # 72003
Zoro # G302509123
product price: $9.95
/pk 25, $0.40/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brass
- Application 5mm Hole
- Type Shelf Support
- Diameter 1 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72003
- Zoro # G302509123
- UPC # 738287720037
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter 1 | 5mm |
Diameter 2 | 13mm |
Drill Size | 5mm |
Details
Material | Steel |
Finish | Brass |
Application | 5mm Hole |
Type | Shelf Support |
Style | Spoon |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4-1/8 in W, 3 in H, 7-3/8 in L, Yellow, 20 PK (K-QUS220YL-20)
- KENNEDY Double Closed-End Pegboard Hook, 6" L (99876)
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPE3)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3YL)
- MIDWEST FASTENER 1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK (66252)
- MIDWEST FASTENER 5mm HD Dual Stem Shelf Support 4PK (930428)
- MIDWEST FASTENER 5mm x 10mm Clear Plastic Shelf Supports 20PK (66243)
- MIDWEST FASTENER 1/2" Nail-In Flattened White Nickel Shelf Supports 20PK (66226)
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- MIDWEST FASTENER 5mm Nickel Spoon Shelf Support 24 24PK (930421)
- SUGATSUNE 12 Inch Folding Shelf Bracket, Stainless Steel (EB-303/EP)
- Midwest Fastener Shelf Brackets