Midwest Fastener

5mm x 12mm Ford/Mercury Steel Phillips Pan Washer Head Sheet Metal Screws 10PK


product price: $8.59
/pk 10, $0.86/ea
Sold in multiples of 2 for $17.18

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Steel
  • Application Ford / Mercury Vehicles
  • Finish Yellow Zinc
  • Type Body Bolt
  • Diameter 2 12mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 2 12mm
Diameter 1 5mm
Length 1 12mm

Details

Material Steel
Application Ford / Mercury Vehicles
Finish Yellow Zinc
Type Body Bolt
Head Style Pan Washer (Phillips)

Description

MIDWEST FASTENER brand 5mm x 12mm Ford/Mercury Steel Phillips Pan Washer Head Sheet Metal Screws 10PK are made of steel and are designed for use in Ford/Mercury vehicles. They have a yellow zinc finish and a body bolt type. The diameter of the screws is 5mm and 12mm, and the length is 12mm. The head style is pan washer (Phillips).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.