Shop All Shelf Brackets
Midwest Fastener
5mm x 1/2" x 13mm Bronze with Brown Cover Shelf Rest 25PK
Mfr # 72002
Zoro # G302509130
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Finish Brown Cover
- Application 5mm Hole
- Type Shelf Support
- Diameter 1 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72002
- Zoro # G302509130
- UPC # 738287720020
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter 1 | 5mm |
Diameter 2 | 13mm |
Drill Size | 5mm |
Details
Material | Bronze |
Finish | Brown Cover |
Application | 5mm Hole |
Type | Shelf Support |
Style | Cushioned/Bracket |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24 in. x 72 in. Open Base Stainless Steel Metal Table (WT-2472-RCB-Z)
- RUBBERMAID COMMERCIAL Gray Plastic Lid (FG172000GRAY)
- HIRSH Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (19454)
- ZORO SELECT Fixed Work Table, SS, 72" W, 24" D (2KRE8)
- MIDWEST FASTENER 1/4" x 5/8" Almond Colored Plastic Locking Shelf Supports 8PK (66251)
- MIDWEST FASTENER 5mm x 10mm Clear Plastic Shelf Supports 20PK (66243)
- MIDWEST FASTENER 5mm x 13mm x 18mm Brown Plastic Shelf Supports 20PK (66233)
- MIDWEST FASTENER 1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK (66252)
- MIDWEST FASTENER 5mm x 17mm Straight Shelf Support 16 16PK (930402)
- MIDWEST FASTENER 5mm HD Dual Stem Shelf Support 4PK (930428)
- AMORE DESIGNS Amore Designs GCE24BZ Glace Bronze Shelf Bracket; 24 in. (GCE24BZ)
- Midwest Fastener Shelf Brackets