Shop All Automotive Body Clips
Midwest Fastener
5mm x 10mm x 15mm Black Plastic Hole Shield Clips 10PK
Mfr # 69151
Zoro # G202527470
product price: $11.49
/pk 10, $1.15/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Shield Clip
- Material Plastic
- Finish Black
- Diameter 2 10mm
- Diameter 1 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69151
- Zoro # G202527470
- UPC # 738287691511
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Diameter 2 | 10mm |
Diameter 1 | 5mm |
Length 1 | 15mm |
Details
Type | Panel Shield Clip |
Material | Plastic |
Finish | Black |
Style | Shield Clip |
Description
Commonly used in the automotive industry to fasten paneling.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 6-Inch Stainless Steel Single- Point T-Handle Latch with key cylinder, gasket and keys (L8816)
- VELVAC Toggle, Dpst, On-Off 4-Screw (090203)
- WIX FILTERS Fuel Filter #Wix 33095 (33095)
- QUICKCABLE Clamp Crimp, Neg, 1/0, PK5 (4010-005N)
- MIDWEST FASTENER 9/32" x 1.8" Black Plastic Hole Flex Retainers 10PK (69146)
- MIDWEST FASTENER 1/4" x 1" Black Plastic Hole Shield Clips 10PK (69182)
- MIDWEST FASTENER 5/16" x 12mm Ford Push Retainers 5PK (36866)
- MIDWEST FASTENER .25 x 3/8 Push Retainers 10PK (933494)
- MIDWEST FASTENER 5/16"-18 Black Phosphate Coarse Thread Extruded Regular U Nuts 1 12PK (69243)
- MIDWEST FASTENER 6mm-1.0 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 1 12PK (69247)
- DISCO Blk Front Door Int Trim Ret 13/16" W 15/16" L PK10 (13414PK)
- Midwest Fastener Automotive Body Clips