Shop All Shelf Brackets
Midwest Fastener
5mm x 10mm Clear Plastic Shelf Supports 25PK
Mfr # 72006
Zoro # G202509148
product price: $10.79
/pk 25, $0.43/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel|Plastic
- Application 5mm Hole
- Finish Clear
- Type Shelf Support
- Diameter 1 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72006
- Zoro # G202509148
- UPC # 738287720068
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter 1 | 5mm |
Diameter 2 | 10mm |
Drill Size | 5mm |
Details
Material | Steel|Plastic |
Application | 5mm Hole |
Finish | Clear |
Type | Shelf Support |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 3/4 in H x 12 1/4 in D (014-95)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LV336P500GP)
- ECONOCO Mondo Mannequins Gene White Male Headless Mannequin, Pose 5 W/ base (GEN-5-HL)
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- MIDWEST FASTENER 1/4" x 5/8" Almond Colored Plastic Locking Shelf Supports 8PK (66251)
- MIDWEST FASTENER 1/2" Nail-In Flattened White Nickel Shelf Supports 20PK (66226)
- MIDWEST FASTENER 1/4" x 0.4" White Plastic Locking Shelf Supports 8PK (66248)
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Shelf Supports 15PK (66222)
- MIDWEST FASTENER 1/4" x 1/2" White Cushioned Nickel Plated Steel Shelf Supports 20PK (66254)
- JOHN STERLING Heavy Duty Shelf Bracket, White, 125 Lb (RP-0099-8WT)
- Midwest Fastener Shelf Brackets