Shop All Shelf Brackets
Midwest Fastener
5mm x 10mm Brown Steel Shelf Supports 20PK
Mfr # 66247
Zoro # G502509121
original price:
$11.75
4% off
new price: $11.19
/pk 20, $0.56/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Shelf Support
- Finish Brown
- Application 5mm Hole
- Diameter 1 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66247
- Zoro # G502509121
- UPC # 738287662474
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Diameter 1 | 5mm |
Diameter 2 | 10mm |
Drill Size | 5mm |
Details
Material | Steel |
Type | Shelf Support |
Finish | Brown |
Application | 5mm Hole |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Rectangular Tubing 24" L, Chrome, 10PK (RE2)
- ECONOCO Ladder System, Wall Rack Double (A305/B)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome (1PGF6)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Off White (270019WH)
- MIDWEST FASTENER 5mm Nickel Spoon Shelf Support 24 24PK (930421)
- MIDWEST FASTENER 1/4" x 0.4" White Plastic Locking Shelf Supports 8PK (66248)
- MIDWEST FASTENER 1/4" x 5/8" Almond Colored Plastic Locking Shelf Supports 8PK (66251)
- MIDWEST FASTENER 5mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930407)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Shelf Supports 15PK (66222)
- MIDWEST FASTENER 5mm Clear Dual Stem HD Shelf Support 4PK (930431)
- CLOSETMAID Closetmaid 285300 12 in. Heavy Duty Shelf Track Bracket (826115)
- Midwest Fastener Shelf Brackets