Shop All Shelf Brackets
Midwest Fastener
5mm Nickel Plated Steel Shelf Rest 25PK
Mfr # 72004
Zoro # G102509118
product price: $13.15
/pk 25, $0.53/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel
- Type Shelf Support
- Application 5mm Hole
- Diameter 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72004
- Zoro # G102509118
- UPC # 738287720044
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter | 5mm |
Drill Size | 5mm |
Details
Material | Steel |
Finish | Nickel |
Type | Shelf Support |
Application | 5mm Hole |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3618S-5D)
- EXTREME MAX Extreme Max 5001.5816 Aluminum Wall-Mount Floor Jack Holder (5001.5816)
- ZORO SELECT Drum Plug Wrench, 4 Points, 12 " (10266)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 3/8 in W, 6 in H, 12 7/8 in L, Light Blue (PB41-X Lt Blue)
- MIDWEST FASTENER 1/4" x 5/8" Almond Colored Plastic Locking Shelf Supports 8PK (66251)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Shelf Supports 15PK (66222)
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- MIDWEST FASTENER 5mm Clear Dual Stem HD Shelf Support 4PK (930431)
- MIDWEST FASTENER 5mm Zinc Plated Steel Divided Pin Shelf Rests 25PK (72005)
- MIDWEST FASTENER 1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK (66252)
- ECONOCO Black Wall Mounting Brackets for G, PK12, PK 12 (BLKWBP12)
- Midwest Fastener Shelf Brackets