Shop All Shelf Brackets
Midwest Fastener
5mm Nickel Fix Plug Locking Shelf Support 8PK
Mfr # 930426
Zoro # G802509104
product price: $5.69
/pk 8, $0.71/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Finish Nickel
- Type Shelf Support
- Diameter 5mm
- Style Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930426
- Zoro # G802509104
- UPC # 719199304263
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter | 5mm |
Details
Material | Zinc Alloy |
Finish | Nickel |
Type | Shelf Support |
Style | Locking |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Green (QUS241GN)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 57 gal, Unlined, Yellow (1655M)
- STACKBIN 100 lb Hang & Stack Storage Bin, Steel, 18 in W, 30 in L (1-6SB)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12BL)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Fluted Shelf Supports 20PK (66228)
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- MIDWEST FASTENER 5mm HD Dual Stem Shelf Support 4PK (930428)
- MIDWEST FASTENER 3mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930406)
- MIDWEST FASTENER 1/4" x 1/2" Nickel Plated Steel Shelf Supports 20PK (66245)
- MIDWEST FASTENER 5mm Clear Dual Stem HD Shelf Support 4PK (930431)
- COMPONENT HARDWARE Stainless Steel Fold Down Shelf Bracket (J19-4967)
- Midwest Fastener Shelf Brackets