Shop All Shelf Brackets
Midwest Fastener
5mm Clear Dual Stem HD Shelf Support 4PK
Mfr # 930431
Zoro # G002509119
product price: $8.69
/pk 4, $2.17/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear
- Type Shelf Support
- Diameter 5mm
- Style Heavy Duty Dual Stem
- Drill Size 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930431
- Zoro # G002509119
- UPC # 719199304317
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter | 5mm |
Drill Size | 5mm |
Details
Material | Clear |
Type | Shelf Support |
Style | Heavy Duty Dual Stem |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1/4 In., Plastic, Clear Locking Shelf Pegs 1728 Pack (R 7316)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDJC244878-4S95)
- SUGATSUNE Speed Control Lid Support, Downward, Color: White (4CRN8)
- DURHAM MFG Steel Rotary Bin Divider, Gray, 5 1/2 in H (1241-95-IND)
- MIDWEST FASTENER 5mm x 13mm Brass Plated Steel Shelf Rest 25PK (72003)
- MIDWEST FASTENER 1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK (66252)
- MIDWEST FASTENER 5mm x 28mm Locking Shelf Support 6PK (930408)
- MIDWEST FASTENER 1/2" Nail-In Flattened White Nickel Shelf Supports 20PK (66226)
- MIDWEST FASTENER 5mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930407)
- MIDWEST FASTENER 5mm x 10mm Clear Plastic Shelf Supports 20PK (66243)
- KNAPE & VOGT Closet Hardware Kit, Steel, 800 lb. (0300-KITA-4CN)
- Midwest Fastener Shelf Brackets