Shop All Shelf Brackets
Midwest Fastener
5mm Angle Locking Shelf Support 8PK
Mfr # 930424
Zoro # G802509111
product price: $6.39
/pk 8, $0.80/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Finish Black
- Diameter 5mm
- Type Shelf Support
- Style Angle Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930424
- Zoro # G802509111
- UPC # 719199304249
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter | 5mm |
Details
Material | Zinc Alloy |
Finish | Black |
Type | Shelf Support |
Style | Angle Locking |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap 80X160 Nylon Blk (12298)
- KRUEGER Therma Level Gauge, Tank 39", 2"NPT (H-2-39-S1)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Putty (TA4R462472-07)
- PELICAN Pallet Cushion, Tan, PK96 (SKID MATE)
- MIDWEST FASTENER 5mm HD Dual Stem Shelf Support 4PK (930428)
- MIDWEST FASTENER 1/2" Nail-In Flattened White Nickel Shelf Supports 20PK (66226)
- MIDWEST FASTENER 1/4" x 5/8" Almond Colored Plastic Locking Shelf Supports 8PK (66251)
- MIDWEST FASTENER 5mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930407)
- MIDWEST FASTENER 5mm x 13mm Brass Plated Steel Shelf Rest 25PK (72003)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Fluted Shelf Supports 20PK (66228)
- HARDWARE RESOURCES 12" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-12)
- Midwest Fastener Shelf Brackets