Shop All Set Screws
Midwest Fastener
5mm-0.80 x 6mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK
Mfr # 79666
Zoro # G802511442
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Point Type Cup
- Material Stainless Steel
- Hardness A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79666
- Zoro # G802511442
- UPC # 738287796667
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | M5-0.80 |
Overall Length | 6 mm |
Thread Length | Full |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Hardness | A2 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/4 x 1-3/4 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1230x100)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (69545)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91420)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0100)
- MIDWEST FASTENER 5mm-0.80 x 10mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 8PK (79668)
- MIDWEST FASTENER #8-32 x 3/16" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67565)
- MIDWEST FASTENER 1/2"-13 x 1-1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 3PK (33875)
- MIDWEST FASTENER 5/16"-24 x 5/16" Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (931521)
- MIDWEST FASTENER 3/4"-10 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 4PK (70827)
- MIDWEST FASTENER 3/8"-24 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 10PK (931527)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 20mm L, PK100 (M07840.040.0020)
- Midwest Fastener Set Screws