Shop All Furniture Parts
Midwest Fastener
5/8" Zinc Plated Steel Wood Micro Cam 10PK
Mfr # 38606
Zoro # G902527756
product price: $5.69
/pk 10, $0.57/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use for 5/8" wood,Knock-down Furniture
- Finish NIckel
- Type Knockdown Furniture Part
- Material Zinc
- Style Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38606
- Zoro # G902527756
- UPC # 738287386066
- Country of Origin Unknown
- Category Furniture Parts
Details
Application | Use for 5/8" wood,Knock-down Furniture |
Finish | NIckel |
Type | Knockdown Furniture Part |
Material | Zinc |
Style | Micro |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Twin Size, Headboard, Decorative Metal (HG-HB1706-T-GG)
- BAXTON STUDIO Freda Grey Velvet and Button Tufted Full Size Daybed (164-10413)
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- OSBORNE WOOD PRODUCTS 4 x 5/16 Hanger Bolt with Nut and Washer in Hardware PK (930HW)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (74681)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 12mm Nylon Plastic Coarse Thread Bushings 10PK (38586)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 1/2 in (140 mm), Chrome (22040140)
- Midwest Fastener Furniture Parts