Shop All Push Nuts
Midwest Fastener
5/8" Zinc Plated Steel Washer Cap Push Nuts 8PK
Mfr # 65975
Zoro # G402513129
product price: $12.15
/pk 8, $1.52/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Washer Cap Push Nuts
- Material Steel
- Finish Zinc
- Outside Diameter 5/8"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65975
- Zoro # G402513129
- UPC # 738287659757
- Country of Origin China
- Category Push Nuts
Dimensions
Outside Diameter | 5/8" |
Diameter | 5/8" |
Details
Item | Push Nut |
Nut Style | Washer Cap Push Nuts |
Material | Steel |
Finish | Zinc |
System of Measurement | Inch |
Style | Washer Cap |
Type | Push Nut |
Description
Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 25 PK (SC2210018-025P2)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0050)
- DISCO Zinc Fender Washers 5/16X1-1/4" 3/64" T, Fits Bolt Size 5/16" Zinc Plated Finish (146PK)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 100 mm Length, 10 PK (M07080.160.0100)
- MIDWEST FASTENER 5/8"-11 Steel Coarse Thread Hex Speed Nuts 8PK (39848)
- MIDWEST FASTENER 1/8" Zinc Plated Steel Pushnut Washers 50PK (71923)
- MIDWEST FASTENER 5/32" Black Phosphate Steel Pushnut Washers 50PK (71924)
- MIDWEST FASTENER 3/32" Black Phosphate Rectangular Push Nuts 30PK (61153)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Washer Cap Push Nuts 36 36PK (61145)
- MIDWEST FASTENER 3/4" Zinc Plated Steel Washer Cap Push Nuts 6PK (65976)
- ZORO SELECT Retaining Washer, #6, 0.198 ID, PK50 (16FWRT006032)
- Midwest Fastener Push Nuts