Shop All Push Nuts
Midwest Fastener
5/8" Zinc Plated Steel Pushnut Washers 10PK
Mfr # 71934
Zoro # G602513141
original price:
$13.49
9% off
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Outside Diameter #6
- Type Push Nut
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 71934
- Zoro # G602513141
- UPC # 738287719345
- Country of Origin China
- Category Push Nuts
Dimensions
Outside Diameter | #6 |
Diameter | 5/8" |
Details
Item | Push Nut |
Material | Steel |
Finish | Zinc |
Type | Push Nut |
System of Measurement | Inch |
Style | Washer |
Shape | Round |
Description
Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05234)
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 1 in L, Steel Body, 30 PK (411016U)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07150.060.0030)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07160)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Washer Cap Push Nuts 20PK (61148)
- MIDWEST FASTENER 3.2mm x 9.6mm Zinc Plated Steel Push Nut Washers 20PK (933601)
- MIDWEST FASTENER 1/4"-20 x 19/32"Zinc Plated Steel Coarse Thread Washer Lock Nuts 10PK (933586)
- MIDWEST FASTENER 7/16" Black Phosphate Steel Pushnut Bolt Retainers 40PK (76307)
- MIDWEST FASTENER 3/16" Black Phosphate Steel Rectangular Push Nuts 30PK (61155)
- MIDWEST FASTENER 6mm x 13mm Zinc Plated Steel Push Nut Bolt Retainers 20PK (933604)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/2 In, PK50 (138638003)
- Midwest Fastener Push Nuts