Shop All Anchor Setting Tools
Midwest Fastener
5/8" Zinc Plated Steel Drop-In Anchor Setting Tools
Mfr # 04253
Zoro # G802512845
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Application HVAC / Fire Sprinkler Use
- Type Setting Tool
- Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 04253
- Zoro # G802512845
- UPC # 738287042535
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Diameter | 5/8" |
Details
Material | Steel |
Finish | Zinc |
Application | HVAC / Fire Sprinkler Use |
Type | Setting Tool |
Style | Drop-In Anchor |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 30mm (14M-1230)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0930" (3/32) (28693-C3)
- ZORO SELECT Repair Kit (TC-1A)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 10.00mm (48009)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Machine Screw Anchor Set Tools (04230)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Drop-In Anchor Setting Tools (04252)
- MIDWEST FASTENER #8 Zinc Plated Steel Machine Screw Anchor Set Tools (04226)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Machine Screw Anchor Set Tools (04231)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Machine Screw Anchor Set Tools (04228)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Drop-In Anchor Setting Tools (04251)
- GARLOCK SAFETY SYSTEMS Mobile Tie-off Point (301528)
- Midwest Fastener Fastening Tools