Shop All Shaft Collars
Midwest Fastener
5/8" Zinc Plated Steel Double Split Clamping Collar 2PK
Mfr # 933566
Zoro # G902511335
product price: $7.59
/pk 2, $3.80/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 1 16mm
- Diameter 2 28mm
- Length 1 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933566
- Zoro # G902511335
- UPC # 719199335663
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 1 | 16mm |
Diameter 2 | 28mm |
Length 1 | 12mm |
Details
Material | Steel |
Finish | Zinc |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- ZORO SELECT Grease Fitting 1/4 Str Drive, PK10 (GFD1743)
- WESTWARD Oil Control Gun, 1000 psi, Trigger (454M60)
- TITAN PRO Motor Run Capacitor, 70 MFD, 5-13/32 In. H (TRCF70)
- MIDWEST FASTENER 1/4" Split Shaft Collar 4PK (74721)
- MIDWEST FASTENER 3/16 x 7/16 x 1/4 Shaft Collars 4PK (933522)
- MIDWEST FASTENER 5/16 x 5/8 x 5/16 Shaft Collars 4PK (933523)
- MIDWEST FASTENER 3/4" 18-8 Stainless Steel Shaft Collars 2PK (32472)
- MIDWEST FASTENER 1 x 1-5/8 x 5/8 Shaft Collars 4PK (933543)
- MIDWEST FASTENER 3/4" Black Oxide Steel Double Split Shaft Collar 2PK (933512)
- RULAND Shaft Collar, Locknut, 1Pc, 0.969-32 In, St (TCN-05-F)
- Midwest Fastener Couplings, Collars, & Adapters