Shop All Hitch Pins
Midwest Fastener
5/8" x 4" Bent Pins 2PK
Mfr # 930006
Zoro # G302523143
product price: $9.99
/pk 2, $5.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent Pin
- Pin Dia. 5/8"
- Material Steel
- Type Bent Pin
- Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930006
- Zoro # G302523143
- UPC # 719199300067
- Country of Origin Unknown
- Category Hitch Pins
Dimensions
Pin Dia. | 5/8" |
Usable Length | 4" |
Diameter | 5/8" |
Length 1 | 4" |
Details
Pin Item | Bent Pin |
Hitch Pin Type | Bent Pin |
Material | Steel |
Type | Bent Pin |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 5" L, Steel Galvanized, 10 PK (55207)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI-1001000-100P)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length (A6490030006)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK50 (U39350.015.0300)
- MIDWEST FASTENER 5/8" x 3" Bent Pins 2PK (930005)
- MIDWEST FASTENER 3/8" x 1-5/8" Zinc Plated Steel Cotterless Hitch Pins 4PK (67125)
- MIDWEST FASTENER 3/8" x 2-1/8" Zinc Plated Steel Cotterless Hitch Pins 4PK (67126)
- MIDWEST FASTENER 1/2" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51145)
- MIDWEST FASTENER 1/2" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 3PK (930165)
- MIDWEST FASTENER 3/16" x 1-1/2" 18-8 Stainless Steel Cotterles Hitch Pins 5PK (930041)
- ZORO SELECT Ring Pin, Detent, 1/4 in Pin Dia, 1-1/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-07)
- Midwest Fastener Hitch Pins