Shop All Sleeve Bearings
Midwest Fastener
5/8" x 3/4" x 1" Bronze Sleeve Bearings 3PK
Mfr # 64295
Zoro # G402508743
product price: $6.19
/pk 3, $2.06/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Diameter 2 3/4"
- Diameter 1 5/8"
- Length 1 1"
- Style Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64295
- Zoro # G402508743
- UPC # 738287642957
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Diameter 2 | 3/4" |
Diameter 1 | 5/8" |
Length 1 | 1" |
Details
Material | Bronze |
Style | Sleeve |
Type | Sleeve Bearing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6306)
- DIXON VSeries Valved CouplerST, 1.5", FNPTF, 1.5" (12VF12)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ9BG)
- BANDO 864 mm Outside Length, 13 mm Top Width, 1 Ribs (AX32)
- MIDWEST FASTENER 15mm x 12mm x 20mm Metric Bronze Bearings 2PK (32483)
- MIDWEST FASTENER 3/4" x 1" x 2" Bronze Sleeve Bearings 2PK (64297)
- MIDWEST FASTENER 1/2" x 5/8" x 1-1/8" Bronze Sleeve Bearings 3PK (64293)
- MIDWEST FASTENER 3/8" x 1/2" x 1" Bronze Sleeve Bearings 4PK (64291)
- MIDWEST FASTENER 1/2" x 3/4" x 1-1/8" Bronze Sleeve Bearings 3PK (64294)
- MIDWEST FASTENER 15mm x 12mm x 16mm Metric Bronze Bearings 2PK (32482)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1-1/4, PK3 (CB141610)
- Midwest Fastener Sleeve Bearings