Shop All Nylon Bushings
Midwest Fastener
5/8" x 3/4" Nylon Plastic Regular Snap Bushings 15PK
Mfr # 66402
Zoro # G402508729
product price: $10.45
/pk 15, $0.70/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Diameter 1 5/8"
- Diameter 2 3/4"
- Style Regular Snap Bushing
- Type Snap Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66402
- Zoro # G402508729
- UPC # 738287664027
- Country of Origin Unknown
- Category Nylon Bushings
Dimensions
Diameter 1 | 5/8" |
Diameter 2 | 3/4" |
Details
Material | Nylon |
Style | Regular Snap Bushing |
Type | Snap Bushing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Bracket, Single Box, 4-9/16"L x 2"W (1XMY4)
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Driftwood Blue (BKTB03X18X18TRBU)
- EKENA MILLWORK 2 1/2"W x 30"D Countertop Island Steel Heavy Duty Bracket w/ Flange, Powder Coated Black (BKTM02X30IBPBL)
- ALTRONIX Power Supply 12/24VDC @ 10A Supervised (SMP10PM)
- MIDWEST FASTENER 5/16" x 7/16" Nylon Plastic ID Regular Snap Bushings 20PK (66384)
- MIDWEST FASTENER .90" to .91" Nylon Plastic #SR-34-2 Flat Strain Relief Bushings 6PK (76167)
- MIDWEST FASTENER 1/4" x 3/8" Nylon Plastic Shallow Snap Bushings 20PK (66381)
- MIDWEST FASTENER 15/16" x 1-1/8" Nylon Plastic Regular Snap Bushings 10PK (66407)
- MIDWEST FASTENER 1" x 1-3/8" Nylon Plastic Regular Snap Bushings 6PK (66408)
- MIDWEST FASTENER 3/8" x 1/2" Nylon Plastic Regular Snap Bushings 15PK (66386)
- ZORO SELECT All Fit Bushing, OD 1.156 In, PK25 (1EMN9)
- Midwest Fastener Nylon Bushings