Shop All Replacement Parts
Midwest Fastener
5/8" x 3/16" x 3/8" Carbon Brushes 4PK
Mfr # 66746
Zoro # G702529219
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon
- Type Carbon Brush
- Diameter 1 5/8"
- Diameter 2 3/16"
- Length 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66746
- Zoro # G702529219
- UPC # 738287667462
- Country of Origin United States
- Category Replacement Parts
Dimensions
Diameter 1 | 5/8" |
Diameter 2 | 3/16" |
Length 1 | 3/8" |
Nominal Size | #CB210 |
Details
Material | Carbon |
Type | Carbon Brush |
Description
A carbon brush is a device which conducts current between stationary wires and moving parts, most commonly in a rotating shaft. Typical applications include electric motors, alternators and electric generators.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN11)
- PROTO 3/8" Drive Impact Socket Extension Set, SAE, Metric, 3 pcs, Black Oxide, 3 in, 6 in, 12 in L (J7277A)
- STANLEY 2-Ended Hook Roofing Blade, W, PK70 (11-939A)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-10)
- MIDWEST FASTENER 5/8" x 3/16" x 1/4" Carbon Brushes 4PK (66767)
- MIDWEST FASTENER 7/8" x 1/4" x 1/2" Carbon Brushes 4PK (66765)
- MIDWEST FASTENER 7/8" x 3/8" x 1/4" Carbon Brushes 4PK (66721)
- MIDWEST FASTENER 1/4" x 1/4" x 3/4" Carbon Brushes 4PK (66705)
- MIDWEST FASTENER 3/16" x 3/16" x 5/8" Carbon Brushes 4PK (66704)
- HUSQVARNA FRONT SKIRT INTERMEDIATE USE (533441201)
- HUSQVARNA IGN SWI & CIRCUIT BOARD LOFA (523290201)
- Midwest Fastener Replacement Parts