Shop All Hitch Pins
Midwest Fastener
5/8" x 3" Bent Pins 2PK
Mfr # 930005
Zoro # G802523063
product price: $7.79
/pk 2, $3.90/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent Pin
- Pin Dia. 5/8"
- Type Bent Pin
- Material Steel
- Length 1 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930005
- Zoro # G802523063
- UPC # 719199300050
- Country of Origin Unknown
- Category Hitch Pins
Dimensions
Pin Dia. | 5/8" |
Usable Length | 3" |
Length 1 | 3" |
Diameter | 5/8" |
Details
Pin Item | Bent Pin |
Hitch Pin Type | Bent Pin |
Type | Bent Pin |
Material | Steel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 100 pk. (371065G)
- DISCO Nut Insert, 1/4"-20 Thrd Sz, Hex, Zinc Yellow (12715PK)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain (U16000.087.0225)
- ZORO SELECT #3-48 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.009.0037)
- MIDWEST FASTENER 5/8" x 4" Bent Pins 2PK (930006)
- MIDWEST FASTENER 5/16" x 3" Bent Pins 5PK (930002)
- MIDWEST FASTENER 7/8" x 6-1/2" Grade 5 Steel Red Headed Hitch Pins (51140)
- MIDWEST FASTENER 1/4" x 1" 18-8 Stainless Steel Cotterles Hitch Pins 4PK (930042)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Cotterless Hitch Pins 4PK (67123)
- MIDWEST FASTENER 3/16" x 1/2" Zinc Plated Steel Cotterless Hitch Pins 10PK (930101)
- GEN-Y HITCH Locking Twist Clips 5 pack (GH-011-1)
- Midwest Fastener Hitch Pins