Shop All Spring Snaps
Midwest Fastener
5/8" x 3-3/8" 316 Stainless Steel Swivel Eye Snap Hooks 2PK
Mfr # 35747
Zoro # G702508696
product price: $16.59
/pk 2, $8.30/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 5/8"
- Length 1 3-3/8"
- Hardness 316
- Style Eye Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35747
- Zoro # G702508696
- UPC # 738287357479
- Country of Origin Unknown
- Category Spring Snaps
Dimensions
Diameter | 5/8" |
Length 1 | 3-3/8" |
Details
Material | Stainless Steel |
Hardness | 316 |
Style | Eye Snap Hook |
Type | Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Center, Silver (1500DWWG)
- OEM OEM: REF: 2014-2018 Buick Encore / 3-Button Flip Key / PN: 13565812 / AVL-B01TAC / OHT01060512 (RFK-ULK084)
- MSI Cyrus Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0114P)
- PRIME-LINE 36 in. x 84 in, Charcoal, Fiberglass Screening Kit with Rolling Tool (P 7515)
- MIDWEST FASTENER 7/8" Swivel Spring Snap Hooks 10PK (52220)
- MIDWEST FASTENER 1" Swivle Harness Snap Hooks 10PK (52211)
- MIDWEST FASTENER 7/8" x 4-7/8" 316 Stainless Steel Swivel Snap Hook Shackles (35786)
- MIDWEST FASTENER 3/4" Brass Fixed Harness Spring Snap Hooks 10PK (52205)
- MIDWEST FASTENER 2-3/4" Brass Swivel Eye Spring Snap Hooks 10PK (52202)
- MIDWEST FASTENER 3/4" x 3-3/4" 316 Stainless Steel Swivel Eye Snap Hooks (35748)
- LUCKY LINE Eyelet Spring Snap, L 2 In (4FCT2)
- Midwest Fastener Spring Snaps