Shop All Bolt Snaps
Midwest Fastener
5/8" x 3-1/2" 316 Stainless Steel Swivel Bolt Snap Hooks 2PK
Mfr # 35742
Zoro # G902517399
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 5/8"
- Type Snap Hook
- Length 1 3-1/2"
- Hardness 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 35742
- Zoro # G902517399
- UPC # 738287357424
- Country of Origin Unknown
- Category Bolt Snaps
Dimensions
Diameter | 5/8" |
Length 1 | 3-1/2" |
Details
Material | Stainless Steel |
Type | Snap Hook |
Hardness | 316 |
Style | Bolt Snap Hook |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 330 Mullion Finger Gasket Wear Stripping-Easy Install, Rubber Material (013-3300-24)
- ZORO SELECT Silicone O-Ring, Dash 417 (ZUSAS70FDA417)
- SDC Latch Retraction Kit (LR100FAK)
- ZORO SELECT Torsion Spring, 90 Deg, 0.309OD, PK6 (3HPC8)
- MIDWEST FASTENER 3/4" Brass Swivel Bolt Snap Hooks 2PK (36667)
- MIDWEST FASTENER 3/8" Brass Swivel Eye Bolt Snap Hooks 10PK (52207)
- MIDWEST FASTENER 1-1/4" x 4-3/4" Brass Swivel Bolt Snap Hooks 2PK (36671)
- MIDWEST FASTENER 3/4" 316 Stainless Steel Swivel Bolt Snap Hooks 2PK (35743)
- MIDWEST FASTENER 5/8" Nickel Plated Steel Swivel Eye Bolt Snap Hooks 10PK (52215)
- MIDWEST FASTENER 3/8" x 2-3/4" 316 Stainless Steel Swivel Bolt Snap Hooks 2PK (35741)
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGK7)
- Midwest Fastener Bolt Snaps