Shop All Rubber Sheets & Strips
Midwest Fastener
5/8" x 2" x 1/16" Neoprene Rubber Washers 7PK
Mfr # 64344
Zoro # G602505887
product price: $6.49
/pk 7, $0.93/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Thickness 1/16"
- Diameter 1 5/8"
- Diameter 2 2"
- Nominal Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64344
- Zoro # G602505887
- UPC # 738287643442
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Diameter 1 | 5/8" |
Diameter 2 | 2" |
Nominal Size | 5/8" |
Details
Material | Neoprene |
Thickness | 1/16" |
Type | Rubber Washer |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (971)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-23)
- ZORO SELECT White PTFE Rectangle Stock 12" L x 4" W x 1" Thick (G15-TRB-1.0-4X1)
- USA INDUSTRIALS Black Acetal Plastic Sheet 4 ft L x 2 ft W x 3/4 in Thick (BULK-PS-ACB-37)
- MIDWEST FASTENER 5/32" x 3/8" x 1/16" Neoprene Rubber Washers 50PK (64321)
- MIDWEST FASTENER 3/16" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64327)
- MIDWEST FASTENER 3/8" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64332)
- MIDWEST FASTENER 1/4" x 2" x 1/16" Neoprene Rubber Washers 7PK (64341)
- MIDWEST FASTENER 3/4" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64347)
- MIDWEST FASTENER 3/16" x 1/2" x 1/16" Neoprene Rubber Washers 50PK (64322)
- ZORO SELECT 3/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-BHS40-221)
- Midwest Fastener Rubber Sheets & Strips