Shop All Furniture Glides
Midwest Fastener
5/8" x 2" Plastic Flat Oval Head Tack Glides 8PK
Mfr # 76607
Zoro # G702522401
product price: $5.99
/pk 8, $0.75/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Diameter 5/8 gauge
- Length 1 2"
- Head Style Flat Oval
- Style Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76607
- Zoro # G702522401
- UPC # 738287766073
- Country of Origin United States
- Category Furniture Glides
Dimensions
Diameter | 5/8 gauge |
Length 1 | 2" |
Details
Material | Plastic |
Head Style | Flat Oval |
Style | Oval |
Type | Furniture Glide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KA Blue)
- EBERHARD MANUFACTURING CO Door Hold Back Black 2 Pc (EMC 1-664 BLK)
- SCHLAGE KICK PLATE STNNKL 6""X30"" (SC8400B619 6X30)
- KARP Surface Mounted Access Door, DSB-214SM Stud Prime 16 x 16 (SMP1616S)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK (31801)
- MIDWEST FASTENER 7/8" Beige Plastic Flat Head Tack Glides 1 12PK (76605)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK (31803)
- MIDWEST FASTENER 1/4"-20 x 1" Natural Nylon Plastic Coarse Thread Swivel Furniture Glides 6PK (66911)
- MIDWEST FASTENER 3/4" Domed Head Plastic Dome Tack Glides 15PK (76604)
- MIDWEST FASTENER 3/4" Beige Plastic Pan Head Tack Glides 15PK (76603)
- MAGIC SLIDERS Magic Sliders 5005779 1 x 1 in. Steel Slide Glides - 4 per Pack (5005779)
- Midwest Fastener Leveling Feet & Pads