Shop All Plugs & Stoppers
Midwest Fastener
5/8" x 13/16" x 1" #7 Cork Stoppers 25PK
Mfr # 64422
Zoro # G902512813
product price: $12.99
/pk 25, $0.52/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cork
- Application 1/2 Quart Bottles
- Diameter 1 5/8"
- Length 1 1"
- Diameter 2 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64422
- Zoro # G902512813
- UPC # 738287644227
- Country of Origin China
- Category Plugs & Stoppers
Dimensions
Diameter 1 | 5/8" |
Length 1 | 1" |
Diameter 2 | 13/16" |
Nominal Size | #7 |
Details
Material | Cork |
Application | 1/2 Quart Bottles |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #50, B/S, 8 In, Full Ht (50BS8F)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 66mL, PK12 (5PTF5)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- DIGI-SENSE Traceable Micro-Anemometer/Thermometer w (37955-50)
- MIDWEST FASTENER 49/64" x 1" x 1-1/4" #10 Cork Stoppers 10PK (64442)
- MIDWEST FASTENER 1.8" x 1-1/2" x 1" #9-1/2 Black Rubber Stoppers 2PK (65901)
- MIDWEST FASTENER 1.1" x 15/16" x 1" #5-1/2 Black Rubber Stoppers 4PK (65871)
- MIDWEST FASTENER 11/16" x 15/16" x 1" #3 Black Rubber Stoppers 3PK (65866)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- MIDWEST FASTENER 57/64" x 1-1/8" x 1-1/4" #12 Cork Stoppers 6PK (64443)
- JAECE Stopper, Foam, 6-13mm, PK1000 (L800-A)
- Midwest Fastener Labware