Shop All Plugs & Stoppers
Midwest Fastener
5/8" x 13/16" x 1" #2 Black Rubber Stoppers 3PK
Mfr # 65865
Zoro # G302512796
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Rubber
- Diameter 2 13/16"
- Diameter 1 5/8"
- Length 1 1"
- Nominal Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65865
- Zoro # G302512796
- UPC # 738287658651
- Country of Origin India
- Category Plugs & Stoppers
Dimensions
Diameter 2 | 13/16" |
Diameter 1 | 5/8" |
Length 1 | 1" |
Nominal Size | #2 |
Details
Material | Black Rubber |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Basic Poly Med Bench Chair, Casters (BR-BPMBCH-RG-NF-RC)
- GLOBE SCIENTIFIC Flange Cap, Orange, Polyethylene, PK1000 (118127N)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-80ppm, PK50 (480033)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- MIDWEST FASTENER 1.7" x 1-7/16" x 1" #9 Black Rubber Stoppers 3PK (65884)
- MIDWEST FASTENER 0.7" x 3/4" x 1" #1 Black Rubber Stoppers 6PK (65864)
- MIDWEST FASTENER 7/32" x 5/16" x 1/2" #00 Cork Stoppers 70PK (64382)
- MIDWEST FASTENER 1.8" x 1-1/2" x 1" #9-1/2 Black Rubber Stoppers 2PK (65901)
- MIDWEST FASTENER 1-3/32" x 1-3/8" x 1-1/2" #16 Cork Stoppers 5PK (64461)
- CHEMGLASS Stopper #132 (CG-3018-04)
- Midwest Fastener Labware