Shop All Spring Snaps
Midwest Fastener
5/8" x 1/2" x 2-3/4" 316 Stainless Steel Fixed Snap Hook Shackles 2PK
Mfr # 35782
Zoro # G402508699
product price: $19.85
/pk 2, $9.93/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 1 5/8"
- Diameter 2 1/2"
- Length 1 2-3/4"
- Hardness 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35782
- Zoro # G402508699
- UPC # 738287357820
- Country of Origin Unknown
- Category Spring Snaps
Dimensions
Diameter 1 | 5/8" |
Diameter 2 | 1/2" |
Length 1 | 2-3/4" |
Details
Material | Stainless Steel |
Hardness | 316 |
Style | Snap Shackle |
Type | Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM 12VDC Plug-In Switching AC Adapter. 1A Output. UL, CUL listed. Minimum order quantity of (SLM-ST-UV12-S1-0Q)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 32" Red Tip (01-20032R)
- ZORO SELECT Split Key Ring, 1 1/2 in Ring Size, 25 PK (1F100)
- M-D SILL NOSE BRONZE 36"" (77891)
- MIDWEST FASTENER 1/2" x 3/8" 316 Stainless Steel Fixed Snap Hook Shackles 2PK (35781)
- MIDWEST FASTENER 1" x 4-1/8" 316 Stainless Steel Swivel Eye Snap Hooks (35751)
- MIDWEST FASTENER 3/4" Nickel Plated Steel Swivel Eye Spring Snap Hooks 10PK (52217)
- MIDWEST FASTENER 1" Brass Swivel Harness Snap Hooks 10PK (52197)
- MIDWEST FASTENER 7/8" Swivel Spring Snap Hooks 10PK (52220)
- MIDWEST FASTENER 2-3/4" Brass Swivel Eye Spring Snap Hooks 10PK (52202)
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 (4FCG1)
- Midwest Fastener Snap Hooks