Shop All Cable Clamps & Clips
Midwest Fastener
5/8" x 1/2" Natural Nylon Plastic Strap 10PK
Mfr # 64211
Zoro # G402505445
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Nylon
- Application Clamping Cable or Tubing
- Type Wire Clip
- Diameter 5/8"
- Length 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64211
- Zoro # G402505445
- UPC # 738287642117
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Diameter | 5/8" |
Length 1 | 1/2" |
Details
Material | Natural Nylon |
Application | Clamping Cable or Tubing |
Type | Wire Clip |
Style | Nylon Strap |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Connector 2P 2W 120VAC ML-1R BK (HBL7464V)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 10A, 600V AC, Non-Indicating (A60Q10-2)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 2 (14WLMP6-200)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 40mA, 250V AC, 35A at 250V AC, 5 PK (S500-40-R)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- MIDWEST FASTENER 1" Plastic wide Adhesive Clamps 10PK (66863)
- MIDWEST FASTENER 1/2" x 1/2" x 1/4 Wire Clips 10PK (33405)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- MIDWEST FASTENER 3/16" x 1/2" Black Nylon Plastic Strap 20PK (64227)
- MIDWEST FASTENER 3/4" x 3/4" x 1/2" Plastic Wire Clips 10PK (33406)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- Midwest Fastener Cable Clamps & Clips