Shop All Cable Clamps & Clips
Midwest Fastener
5/8" x 1/2" Black Nylon Plastic Strap 10PK
Mfr # 64231
Zoro # G602505412
original price:
$3.49
9% off
new price: $3.15
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UV Black Nylon
- Application Clamping Cable or Tubing
- Type Wire Clip
- Length 1 1/2"
- Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64231
- Zoro # G602505412
- UPC # 738287642315
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length 1 | 1/2" |
Diameter | 5/8" |
Details
Material | UV Black Nylon |
Application | Clamping Cable or Tubing |
Type | Wire Clip |
Style | Nylon Strap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 600VAC (HBL69W77)
- HELI-TUBE 1 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1 C-100)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRT75)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M175)
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK (66866)
- MIDWEST FASTENER 1" Plastic wide Adhesive Clamps 10PK (66863)
- MIDWEST FASTENER 3/4" x 3/4" x 1/2" Plastic Wire Clips 10PK (33406)
- MIDWEST FASTENER 3/4" x 1/2" Black Nylon Plastic Strap 10PK (64232)
- MIDWEST FASTENER 1/8" x 3/8" Black Nylon Plastic Strap 30PK (64221)
- MIDWEST FASTENER 3/16" OD x 0.9" Half Clips 10PK (72561)
- KMC Cable Clamp, 9/16" dia., 1/2" W, PK10 (CDV0909Z1)
- Midwest Fastener Cable Clamps & Clips