Shop All Reducing Bushings
Midwest Fastener
5/8" x 1" x 18 GA Zinc Plated Steel Machine Bushings 20PK
Mfr # 61105
Zoro # G602526240
product price: $7.99
/pk 20, $0.40/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 18 GA
- Finish Zinc
- Material Steel
- Diameter 2 1"
- Diameter 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61105
- Zoro # G602526240
- UPC # 738287611052
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 2 | 1" |
Diameter 1 | 5/8" |
Details
Thickness | 18 GA |
Finish | Zinc |
Material | Steel |
Gauge | 18 |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Metric Greasable Precision Rod End (MHFR12Z-1)
- NATIONAL Small Bore Metric Seals, 24X35X7-R2LS32-S (24X35X7-R2LS32-S)
- TIMKEN TIM-HM801310, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, HM801310 (HM801310)
- OETIKER Hose Clamp 1-Ear Interlock M22.8-25.6 SS (HCMI1E-0256-7-SS/B)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/4" Zinc Plated Steel Machine Bushings 2PK (931448)
- MIDWEST FASTENER 9/16" x 15/16" x 18 GA Zinc Plated Steel Machine Bushings 20PK (61103)
- MIDWEST FASTENER 1/4" x 5/8" x 0.2" Rubber Bushings 10PK (72648)
- MIDWEST FASTENER 7/16" x 7/8" x 3/4" Zinc Plated Steel Machine Bushings 2PK (931446)
- MIDWEST FASTENER 3/8" ID x 3/4" x 2" Heavy Machine Bushings 2PK (931132)
- MIDWEST FASTENER 3/8" ID x 3/4" x 1/2" Heavy Machine Bushings 3PK (931124)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK (931451)
- Midwest Fastener Reducing Bushings