Shop All Reducing Bushings
Midwest Fastener
5/8" x 1" x 1/8" Bronze Machine Bushings 6PK
Mfr # 76331
Zoro # G402526242
product price: $11.15
/pk 6, $1.86/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Thickness 1/8"
- Diameter 2 1"
- Diameter 1 5/8"
- Type Machine Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76331
- Zoro # G402526242
- UPC # 738287763317
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 2 | 1" |
Diameter 1 | 5/8" |
Details
Material | Bronze |
Thickness | 1/8" |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- HYDAC 0660 D 010 BN4HC Size 0660, 10 Micron Filter Element for Pressure Filters (0660 D 010 BN4HC)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-15-43)
- TOMPKINS Hydraulic Fitting-Steel20FJ-16MJ (2406-20-16)
- MIDWEST FASTENER 1/2" x 1" x 2" Zinc Plated Steel Machine Bushings 2PK (930612)
- MIDWEST FASTENER 7/16" x 7/8" x 2-1/2" Zinc Plated Steel Machine Bushings 2PK (931453)
- MIDWEST FASTENER 3/8" ID x 3/4" x 1/2" Heavy Machine Bushings 3PK (931124)
- MIDWEST FASTENER 3/8" ID x 3/4" Heavy Machine Bushings 2PK (931126)
- MIDWEST FASTENER 0.166" x 1/2" x 0.1" Rubber Bushings 10PK (72643)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/4" Zinc Plated Steel Machine Bushings 2PK (931448)
- MANITOU Bearing Bronze Bushing (Straight) 1 1/2" Id, 1 3/4" Od, 2" Len (153245)
- Midwest Fastener Reducing Bushings