Shop All Reducing Bushings
Midwest Fastener
5/8" x 1" x 14 GA Zinc Plated Steel Machine Bushings 20PK
Mfr # 61106
Zoro # G402526228
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 14 GA
- Finish Zinc
- Material Steel
- Diameter 2 1"
- Diameter 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61106
- Zoro # G402526228
- UPC # 738287611069
- Country of Origin China
- Category Reducing Bushings
Dimensions
Diameter 2 | 1" |
Diameter 1 | 5/8" |
Details
Thickness | 14 GA |
Finish | Zinc |
Material | Steel |
Type | Machine Bushing |
Gauge | 14 |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (218-333)
- ZORO SELECT Sleeve Bearing, 1 3/8 in Bore, PTFE Steel (ZUSAB-PB-917)
- GATES XPZ1024 Metric V-Belt, 1024mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1024)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 3/4 in x 1/2-14 Nominal, Quick-Connect x Female N (6WF4-B)
- MIDWEST FASTENER 1/4" x 3/4" x 0.2" Rubber Bushings 8PK (72651)
- MIDWEST FASTENER 7/8" x 1-3/8" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61111)
- MIDWEST FASTENER 3/8" x 15/16" x 0.6" Rubber Bushings 6PK (72653)
- MIDWEST FASTENER 1" x 1-1/2" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36345)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK (931451)
- MIDWEST FASTENER 3/8" ID x 3/4" x 1" Heavy Machine Bushings 2PK (931127)
- DUALVEE Concentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBC)
- Midwest Fastener Reducing Bushings