Shop All Shaft Collars
Midwest Fastener
5/8" x 1-1/8" x 1/2" Zinc Plated Steel Shaft Collar 4PK
Mfr # 65765
Zoro # G602511314
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 1 5/8"
- Diameter 2 1-1/8"
- Length 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65765
- Zoro # G602511314
- UPC # 738287657654
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 1 | 5/8" |
Diameter 2 | 1-1/8" |
Length 1 | 1/2" |
Details
Material | Steel |
Finish | Zinc |
Type | Shaft Collars |
Style | Clamping |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.25 inch OD (2BK45H)
- DAYTON 3V850 V-Belt, 85" Outside Length, 3/8" Top Width, 1 Ribs (13V725)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 10 ft. (PTH100-10CE-G)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- MIDWEST FASTENER 7/16" x 7/8" x 7/16" Zinc Plated Steel Shaft Collar 4PK (65763)
- MIDWEST FASTENER 1/2" 18-8 Stainless Steel Shaft Collars 3PK (32467)
- MIDWEST FASTENER 5/8" Split Shaft Collar 2PK (74725)
- MIDWEST FASTENER 1 x 1-5/8 x 5/8 Shaft Collars 4PK (933543)
- MIDWEST FASTENER 3/16 x 7/16 x 1/4 Shaft Collars 4PK (933522)
- MIDWEST FASTENER 5/8" Black Oxide Steel Double Split Shaft Collar 2PK (933511)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, 316 SS (SP-12-ST)
- Midwest Fastener Couplings, Collars, & Adapters