Shop All Extension Springs
Midwest Fastener
5/8" x .063" x 10-1/2" Steel Extension Springs 6PK
Mfr # 18687
Zoro # G102516444
product price: $30.25
/pk 6, $5.04/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 5/8"
- Diameter 2 .063"
- Length 1 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18687
- Zoro # G102516444
- UPC # 738287186871
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 5/8" |
Diameter 2 | .063" |
Length 1 | 10-1/2" |
Nominal Size | SRM176 |
Wire Diameter | .063 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- SCHLAGE COMMERCIAL Tailpiece B610071 (B610071)
- ABLOY Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Brass Body, Hardened Steel Shackle (PL342B-KD)
- EDWARDS SIGNALING Door Holder, Surface Mount (1508-AQN5)
- MIDWEST FASTENER 3/8" x 1-7/8" x .035" WG Steel Extension Springs 6PK (18524)
- MIDWEST FASTENER 8-1/2" x .130" x 1-1/30" Steel Trampoline Sprng (18695)
- MIDWEST FASTENER 1/4" x .030" x 10-1/2" Steel Extension Springs 6PK (18683)
- MIDWEST FASTENER 3/8" x .051" x 10-1/2" Steel Extension Springs 6PK (18685)
- MIDWEST FASTENER 11/16" x 5-3/4" x .081" WG Steel Extension Springs 6PK (18578)
- MIDWEST FASTENER 5/16" x .043" x 3-7/16" Steel Extension Springs 6PK (18582)
- PRIME-LINE Extension Spring Cable Set, 1/8 in. x 13-1/2 ft., Galvanized Carbon 1 Set (GD 52262)
- Midwest Fastener Extension Springs