Shop All Furniture Parts
Midwest Fastener
5/8" Wood Flange Fit Cam 6PK
Mfr # 38644
Zoro # G102527754
product price: $5.99
/pk 6, $1.00/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Beige
- Type Knockdown Furniture Part
- Application Use for 5/8" wood,Knock-down Furniture
- Material Zinc
- Style Flange Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38644
- Zoro # G102527754
- UPC # 738287386448
- Country of Origin Unknown
- Category Furniture Parts
Details
Finish | Beige |
Type | Knockdown Furniture Part |
Application | Use for 5/8" wood,Knock-down Furniture |
Material | Zinc |
Style | Flange Fit |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSLEY Roots Buffet In Natural, Natural (CF4202-NA)
- FLASH FURNITURE Burgundy Plastic Stack Chair, PK5 (5-RUT-238A-BY-GG)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93867-000052)
- OSBORNE WOOD PRODUCTS 3 x 3 3/8 Sapelo Round Bun Foot in Soft Maple (4113M)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- MIDWEST FASTENER 25mm x 12mm Zinc Alloy Cam Connector Discs 8PK (74661)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (38581)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Wood Micro Cam 10PK (38606)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- VOLLRATH Drain Adaptor Kit (26267-1)
- Midwest Fastener Furniture Parts