Shop All Furniture Parts
Midwest Fastener
5/8" Wood Die Cast Cam 10PK
Mfr # 38601
Zoro # G602527759
product price: $5.39
/pk 10, $0.54/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use for 5/8" wood,Knock-down Furniture
- Finish Black
- Type Knockdown Furniture Part
- Material Zinc
- Style Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38601
- Zoro # G602527759
- UPC # 738287386011
- Country of Origin Unknown
- Category Furniture Parts
Details
Application | Use for 5/8" wood,Knock-down Furniture |
Finish | Black |
Type | Knockdown Furniture Part |
Material | Zinc |
Style | Die Cast |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (17549)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T0-A1-RC-8567)
- GLARO Wet Umbrella Bag Holder, Black (WVB11BK)
- TRUE Hinge Kit (870837)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (74681)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (38581)
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- TRUE Heater Wire (801801)
- Midwest Fastener Furniture Parts